- 1/4" x 30m (100') Chrome Clad® Metric/English Graduations, Millimeter Numbered
features
- Chrome clad blade
- Nominal blade thickness .019".
- Extra large winding drum provides rapid line recovery and permits tape line to be easily detached from reel
- Special hook ring with ribbed face at zero.
- Leather thong is provided to use through eye at rear when tape is removed from reel.
| Replacement Blade No. | OC2276ME |
| Trade Mark | Lufkin® |
| Inch/Metric | Inch, Metric |
| Blade Style | E2 |
| Length | 100 ft |
| Width | 1/4 in |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Weight | 2.87 LB |
| EAN or UPC | 37103454737 |

