- 6.4mm x 30m Chrome Clad® Tape
features
- Subdivided line removes easily from reel.
- Long, easy-action winding handle that locks line in any position.
- Designed for engineers and surveyors who prefer a four arm reel
- Chrome clad and yellow clad blade
- 1/4" (6 mm) wide and 0.016" thick
- Reel available separately.
- A pair of 580 finger rings and a 579 engineer's conversion rule are furnished with tape or replacement line
- Open design construction aids in drying line and clearing out dirt.
- Reel is nickel-plated, four-arm with rollers in each arm for smooth winding.
| Length | 30.000 m |
| Trade Mark | Lufkin® |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Inch/Metric | Metric |
| Blade Style | E11 |
| Replacement Blade No. | OC2730MM |
| Weight | 2.33 LB |
| EAN or UPC | 37103060297 |

