- 8" Industrial Clippers
features
- Hot drop-forged solid steel.
- Straight, polished blades with adjustable nut
- Heavy pattern
- Coil spring handle opens blades after each cut
- Black handle with closing latch
| Snip Type | Industrial Trimming |
| Length of Cut | 2 1/4 in |
| Length | 8 in |
| Cooper Family | WIS008 - Snips |
| Trade Mark | Wiss® |
| Weight | 0.45 LB |
| EAN or UPC | 37103580245 |

