- Long Nose Locking Pliers
- 9" Long
- 2 7/8" Jaw Capacity
features
- Maximum jaw opening per ASME specs
- Patented angled tooth pattern for better grip
- Nickel-plated finish resists rust and corrosion
- Compound action for powerful, nonslip locking grip
- Long nose with wire cutter gets to hard-to-reach spots
- Versatile curved jaw also features integral wire cutter
- Locking c-clamps are faster and easier to use than standard clamps
| Spring | Yes |
| Release | Guarded |
| Plier Type | Locking, Long Nose |
| Cooper Family | CRE003 - Pliers/Cutters |
| Overall Length | 9 in |
| Grip | Non-Cushioned |
| Weight | 0.92 LB |
| EAN or UPC | 37103206725 |

