- Combination Wrench Set
- 14 Piece
- SAE
- 3/8 in to 1 1/4 in
- Pouch Included
features
- Chrome vanadium alloy steel for long lasting durability
- Surface Drive® technology on box end virtually eliminates fastener rounding
- Heat treated for maximum strength
- Sizes stamped on both sides for easy identification
- Nickel chrome plated for long lasting protection
- Mirror polish finish
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4"
| Inch/Metric | Inch |
| Package Type | Pouch |
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Combination, Box End |
| No. of Pieces | 14 |
| Weight | 9.66 LB |
| EAN or UPC | 37103270481 |

