- Combination Wrench Set
- 15 Piece
- Metric
- 7 mm to 21 mm
- Pouch Included
features
- Chrome vanadium alloy steel for long lasting durability
- Surface Drive® technology on box end virtually eliminates fastener rounding
- Heat treated for maximum strength
- Sizes stamped on both sides for easy identification
- Nickel chrome plated for long lasting protection
- Mirror polish finish
includes
- 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Wrench Type | Combination, Box End |
| Package Type | Pouch |
| No. of Pieces | 15 |
| Weight | 4.3 LB |
| EAN or UPC | 37103270498 |

