- 2 Pieces
- 7" & 10" Curved Jaw
- Locking Pliers w/Wire Cutter
features
- Maximum jaw opening per ASME specs
- Patented, angled-tooth pattern for better grip
- Nickel-plated finish resists rust and corrosion
- Compound action for powerful, nonslip locking grip
- Long-nose wire cutter gets to hard-to-reach spots
- Versatile, curved jaw also features integral wire cutter
includes
- 7" and 10" curved jaw locking pliers
| Cooper Family | CRE010 - Tool Sets |
| Plier Type | Locking |
| No. of Pieces | 2 |
| Weight | 2.07 LB |
| EAN or UPC | 37103202864 |

