- 5 Piece
- 5", 7", 10" Curved Jaw & 6", 9" Long Nose, Locking Pliers Set w/Wire Cutter
features
- Maximum jaw opening per ASME specs
- Patented, angled-tooth pattern for better grip
- Nickel-plated finish resists rust and corrosion
- Compound action for powerful, nonslip locking grip
- Long-nose wire cutter gets to hard-to-reach spots
- Versatile, curved jaw also features integral wire cutter
includes
- 5", 7" and 10" curved jaw locking pliers
- 6" and 9" long nose locking pliers
| No. of Pieces | 5 |
| Cooper Family | CRE010 - Tool Sets |
| Plier Type | Locking |
| Weight | 4.06 LB |
| EAN or UPC | 37103202895 |

