- 11/32" Opening Green Cushion Grip Nutdriver
features
- Premium quality Crescent nutdrivers.
- Precision-machined case-hardened socket.
- Tapered, torque-enhancing cushion grip interlocks.
- Hollow steel shaft.
- Fractional size printed on end.
| Shaft Length | 3 1/8 in |
| Inch/Metric | Inch |
| Length | 6 7/8 in |
| Cooper Family | CRE015 - Nutdrivers |
| Weight | 1.5 LB |

