- 1/2" Wide
- 50 Ft Long
- Blade Style D1
- Oil Gauging Tape Measure
| Blade Length | 50 ft |
| Blade Width | 0.5 in |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Style | D1 |
| Blade Material | Carbon Steel |
| Plumb Bob | 58712 |
| Weight | 2.3 LB |
| EAN or UPC | 37103459763 |
| Blade Length | 50 ft |
| Blade Width | 0.5 in |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Style | D1 |
| Blade Material | Carbon Steel |
| Plumb Bob | 58712 |
| Weight | 2.3 LB |
| EAN or UPC | 37103459763 |