- 1/2" Wide
- 75 Ft Long
- Blade Style D3
- Oil Gauging Tape Measure
| Blade Style | D3 |
| Blade Material | Carbon Steel |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Width | 0.5 in |
| Blade Length | 75 ft |
| Plumb Bob | 58712 |
| Weight | 2.7 LB |
| EAN or UPC | 37103440815 |
| Blade Style | D3 |
| Blade Material | Carbon Steel |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Blade Width | 0.5 in |
| Blade Length | 75 ft |
| Plumb Bob | 58712 |
| Weight | 2.7 LB |
| EAN or UPC | 37103440815 |