- 3/8" Opening Blue Cushion Grip Nutdriver
features
- Tapered, torque-enhancing cushion grip interlocks.
- Hollow steel shaft.
- Fractional size printed on end.
- Precision-machined case-hardened socket.
- Premium quality Crescent nutdrivers.
| Cooper Family | CRE015 - Nutdrivers |
| Inch/Metric | Inch |
| Length | 6 7/8 in |
| Shaft Length | 3.125 in |
| Weight | 1.5 LB |

