- 1/2" Opening Red Cushion Grip Nutdriver Carded
features
- Hollow steel shaft.
- Fractional size printed on end.
- Precision-machined case-hardened socket.
- Tapered, torque-enhancing cushion grip interlocks.
- Premium quality Crescent nutdrivers.
| Shaft Length | 3.125 in |
| Length | 7 1/2 in |
| Inch/Metric | Inch |
| Weight | 1.5 LB |

