- 5" Overall Length
- 1 15/64" Jaw Length
- Curved Nose Pliers
features
- Curved nose pliers
- Thin tip
- Features smooth jaw and green cushion grips
| Plier Type | 60° Curved Nose Pliers |
| Overall Length | 5 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Trade Mark | Xcelite® |
| Jaw Thickness | 9/32 in |
| Jaw Length | 1 15/64 in |
| Point Thickness | 3/64 in |
| Jaw Width | 27/64 in |
| Grip | Cushioned |
| Weight | 0.15 LB |
| EAN or UPC | 43127063022 |

