- 5" Overall Length
- 15/16" Jaw Length
- 60° Curved Long Nose Pliers
features
- 60° curved long nose pliers
- Smooth jaws
- For reaching between closely spaced components
- Green cushion grips
| Point Thickness | 5/64 in x 1/16 in |
| Grip | Cushioned |
| Trade Mark | Xcelite® |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Thickness | 9/32 in |
| Jaw Width | 7/16 in |
| Plier Type | 60° Curved Long Nose Pliers - Smooth Jaw |
| Jaw Length | 15/16 in |
| Overall Length | 5 in |
| Weight | 0.19 LB |
| EAN or UPC | 43127170423 |

