- 6" Overall Length
- 1 23/64" Jaw Length
- Curved Long Nose Pliers
features
- Curved long nose pliers
- For reaching into confined spaces
- Green cushion grips
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Overall Length | 6 in |
| Trade Mark | Xcelite® |
| Jaw Width | 15/32 in |
| Point Thickness | 1/16 in x 1/16 in |
| Jaw Thickness | 1/4 in |
| Grip | Cushioned |
| Jaw Length | 1 23/64 in |
| Plier Type | 60° Curved Long Nose Pliers |
| Weight | 0.225 LB |
| EAN or UPC | 43127063060 |

