- 7 Pieces
- Cushion Grip Nutdriver Kit
features
- Premium quality Crescent nutdrivers.
- Precision-machined case-hardened socket.
- Tapered, torque-enhancing cushion grip interlocks.
- Hollow steel shaft.
- Fractional size printed on end.
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Package Type | Tray |
| Trade Mark | Crescent® |
| Set Includes | 1/2 in Opening Nutdriver, 7/16" Opening Nutdriver, 3/8" Opening Nutdriver, 11/32" Opening Nutdriver, 5/16" Opening Nutdriver, 9/32" Opening Nutdriver, 1/4 in Opening Nutdriver |
| Weight | 2.0 LB |

