- Reversible Blade Screwdriver
features
- Contains one reversible, interchangeable, combination blade
- Regular handle.
| Tip Size Symbol | #2 |
| Overall Length | 7.25 in |
| Tip Type | Phillips®, Slotted |
| Packing Type | Boxed |
| Cooper Family | XCE001 - Screwdrivers |
| Weight | 0.25 LB |
| EAN or UPC | 37103483928 |

