- Reversible Blade Screwdriver
features
- Regular handle.
- Contains one reversible, interchangeable, combination blade
| Tip Size Symbol | #2 |
| Cooper Family | XCE001 - Screwdrivers |
| Overall Length | 7.25 in |
| Packing Type | Carded |
| Tip Type | Phillips®, Slotted |
| Weight | 0.3 LB |
| EAN or UPC | 37103483935 |

