- 5 Pieces
- Nutdriver/Screwdriver Set, Carded
features
- Six peice sets in four different assortments including: slotted screwdrivers, Phillips® screwdrivers, nutdrivers, and metric nutdrivers
- Each set comes with a torque amplifying handle and pouch.
| Trade Mark | Crescent® |
| Package Type | Torque Amplifier Handle Pouch |
| Set Includes | 5/16" Opening Nutdriver, 1/4 in Opening Nutdriver, 3/16" Opening Slotted, 1/4 in Opening Slotted, 1/8 in Opening Slotted |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 1.53 LB |

