- Screwdriver Set
- 10 Pieces
- Slotted and Phillips® Tips
- Red and Black Cushion Grip
features
- Ergonomic, high efficiency, high torque handle
- Cushioned rubber cover for comfort and slippage control
- Tool steel shafts for strength and durability
- Bright zinc-plated blade to prevent corrosion
includes
- #1 x 4" Phillips® screwdriver
- #2 x 1 1/4" Phillips® screwdriver
- #0 x 2" Phillips® pocket clip screwdriver
- 1/8" x 2" slotted pocket clip screwdriver
- #2 x 4" Phillips® screwdriver
- 1/4" x 4" slotted screwdriver
- 1/4" x 6" slotted screwdriver
- 3/16" x 3" slotted screwdriver
- 3/16" x 6" slotted screwdriver
- 1/4" x 1 1/4" slotted screwdriver
| No. of Pieces | 10 |
| Handle Type | Cushion Grip |
| Package Type | Carded |
| Tip Type | Slotted, Phillips® |
| Manufacturer Name | CRESCENT |
| Handle Color | Red/Black |
| Weight | 3.0 LB |
| EAN or UPC | 37103256744 |

