- 128 Piece Mechanics Tool Set
features
- 72-tooth ratchet requires only a 5° swing
- Large quick-release button for easy operation
- Sockets feature Surface Drive® technology to virtually eliminate fastener rounding
- Chrome vanadium steel
- Magnetic bit driver with dual material grip for increased leverage
includes
- 72-tooth quick-release ratchet
- Hex key wrenches
- (44) 1" driver bits with holders: Phillips®, sllotted, Torx®, Pozidriv®, square and hex
- Dura-Driver™ magnetic bit driver
- Combination wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm
- 3" and 6" extensions
- 5/8" and 13/16" spark plug sockets
- 12 point sockets: 1/4", 5/16", 3/8", 7/16", 1/2",9/16", 5/8", 11/16", 3/4", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Hex key wrenches
- metric - black finish: 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm with holder
- Nut bits: 7/16", 3/8", 1/4", 11/32", 7/32", 3/16", 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm with holder
- Storage case
- SAE - chrome plated: 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" with holder
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 128 |
| Inch/Metric | Inch, Metric |
| Weight | 13.5 LB |
| EAN or UPC | 37103318275 |

