- 170 Pieces
- Inch & Metric
- Mechanic's Tool Set w/Plastic Case
features
- Carefully selected assortment of Crescent® brand hand tools
- Set contains all the tools needed for most applications, including 1/4", 3/8" and 1/2" quick-release ratcheting drives, with a wide selection of standard and deep sockets in the most common SAE and metric sizes
- All tools in this set meet stringent new ANSI and ASME specifications and come with a full satisfaction guarantee
includes
- (44) 1" driver bits with holders: Phillips®, slotted, Torx® and hex
- (13) SAE hex keys with holder
- (13) metric hex keys with holder
- Storage case
- (25) 3/8" drive 12 point sockets
- (10) 1/2" drive 12 point sockets
- 1/4" drive 72-tooth quick-release ratchet and 3" extension
- (21) 1/4" drive 6 point sockets
- (12) 3/8" drive 6 point deep sockets
- 3/8" drive 72-tooth quick-release ratchet, 3" and 6" extension
- 3/8" (female) to 1/4" (male) adapter
- (2) 3/8" drive spark plug sockets
- 1/2" drive 72-tooth quick-release ratchet and 5" extension
- (12) combination wrenches
- 8" long nose cutting pliers
- 10" tongue and groove pliers
- 8" adjustable wrench
- (4) magnetic screwdrivers
- Dura-Driver™ magnetic bit driver
| No. of Pieces | 170 |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Inch/Metric | Inch, Metric |
| No. of Points | 6, 12 |
| Weight | 22.0 LB |
| EAN or UPC | 37103318299 |

