- Professional Socket Set
- 30 Piece
- SAE and Metric Size Sockets
features
- World famous Crescent ® brand
- Providing quality tools since 1907
- Professional quality Cr-V
includes
- Metric sockets: 9 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm and 19 mm
- SAE sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
- Deep metric sockets: 12 mm, 13 mm, 14 mm, 16 mm and 17 mm
- Deep SAE sockets: 7/16", 1/2", 9/16", 5/8" and 11/16"
- 3/8" drive ratchet handle
- 6" extension and 3" extension
- 13/16" spark plug socket
| No. of Points | 12 |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 3/8 in |
| Additional Tools Included | Extension |
| No. of Pieces | 30 |
| Cooper Family | CRE010 - Tool Sets |
| Weight | 6.2 LB |
| EAN or UPC | 37103202673 |

