- Metric, SAE
- 3/8 in Socket Drive Size
| No. of Pieces | 30 |
| Includes Socket Bits | No |
| Material | Alloy Steel |
| Finish | Chrome |
| No. of Points | 12, 6 |
| Non-Sparking | No |
| Tether Ready Sockets | Not Tether Capable |
| Min. Arc Swing | 6 Degrees |
| Overall Length | 9 in |
| Tether Ready Drive Tools | Not Tether Capable |
| Reversing | Yes |
| Socket Size Range | 5/16 in to 13/16 in, 9 mm to 17 mm |
| No. of Geared Teeth | 60 |
| Socket Drive Size | 3/8 in |
| Impact Rated | No |
| Inch/Metric | Metric, SAE |
| Locking | No |
| Weight | 7.4 LB |
| EAN or UPC | 37103322074 |

