- Tool Set
- 70 Pieces
- Sockets, Ratchets
- Extensions
- Driver w/Bits
features
- Carefully selected assortment of Crescent® brand hand tools
- Set contains 1/4" and 3/8" quick-release ratcheting drives, 32 SAE and metric sockets, 12 SAE and metric combination wrenches, plus 24 other tools, this is one of the most versatile tool selections ever assembled
- All tools meet stringent new ANSI and ASME specifications, and come with a full satisfaction guarantee
| No. of Points | 6, 12 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 70 |
| Weight | 8.34 LB |
| EAN or UPC | 37103211101 |

