- 70 Piece Mechanics Tool Set
features
- Carefully selected assortment of Crescent® brand hand tools
- Set contains 1/4" and 3/8" quick-release ratcheting drives, 32 SAE and metric sockets, 12 SAE and metric combination wrenches, plus 24 other tools, this is one of the most versatile tool selections ever assembled
- All tools meet stringent new ANSI and ASME specifications, and come with a full satisfaction guarantee
includes
- 3/8" (female) to 1/4" (male) adapter
- Combination wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
- (8) SAE hex keys with holder
- Dura-Driver™ magnetic bit driver
- (12) 1" driver bits with holders: Phillips®, slotted, Torx® and hex
- 1/4" drive 72-tooth quick-release ratchet
- 1/4" drive 3" extension
- 1/4" drive 6 point sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm
- 3/8" drive 72-tooth quick-release ratchet
- 3/8" drive 3" extension
- 3/8" drive 12 point sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
| No. of Points | 6, 12 |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 70 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Weight | 8.5 LB |
| EAN or UPC | 37103318268 |

