- Plier, Retaining Ring
features
- One pair replaces two for internal or external use
- conversion is by simple relocation of pivot screw to adjacent tapped hole.
- Interchangeable design.
- Carded with shelf pack of five
- Cushion handle grips
| Tip Size | 0.047 in |
| Tip | Straight |
| Trade Mark | Crescent® |
| Retaining Ring Type | Internal/External |
| Cooper Family | CRE008 - Miscellaneous Tools |
| Weight | 0.07 LB |
| EAN or UPC | 43127063527 |

