- Plier, Retaining Ring Lg Carded
features
- conversion is by simple relocation of pivot screw to adjacent tapped hole.
- Interchangeable design.
- Carded with shelf pack of five
- Cushion handle grips
- One pair replaces two for internal or external use
| Trade Mark | Crescent® |
| Tip Size | 0.070 in |
| Tip | Straight |
| Retaining Ring Type | Internal/External |
| Cooper Family | CRE008 - Miscellaneous Tools |
| Weight | 0.3 LB |
| EAN or UPC | 43127080524 |

