- Diamond® Wide-Opening Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Chrome Plated
| Overall Length | 10 in |
| Capacity, in [Max] | 1.3125 in |
| Finish | Chrome Plated |
| Material | Forged Steel |
| Weight | 0.0 LB |
| Overall Length | 10 in |
| Capacity, in [Max] | 1.3125 in |
| Finish | Chrome Plated |
| Material | Forged Steel |
| Weight | 0.0 LB |