- Diamond® Wide-Opening Adjustable Wrench
- 6" Overall Length
- 15/16" Capacity
- Chrome Plated
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Material | Forged Steel |
| Finish | Chrome Plated |
| Weight | 0.0 LB |
| Overall Length | 6 in |
| Capacity, in [Max] | 0.9375 in |
| Material | Forged Steel |
| Finish | Chrome Plated |
| Weight | 0.0 LB |