- Diamond® Wide-Opening Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Chrome Plated
| Overall Length | 8 in |
| Finish | Chrome Plated |
| Capacity, in [Max] | 1.125 in |
| Material | Forged Steel |
| Weight | 0.0 LB |
| Overall Length | 8 in |
| Finish | Chrome Plated |
| Capacity, in [Max] | 1.125 in |
| Material | Forged Steel |
| Weight | 0.0 LB |