- 6 1/16" Overall Length
- 13/16" Jaw Length
- Diagonal Crushing & Slitting Pliers
features
- For cutting soft copper conductors
- V shaped notch between the jaws, near the joint, for crushing the flameproof type of insulation on distributing frame wire
- Available with or without an aluminum oxide Insulation coating on the outside nose surface 1/2" from the tip
- The nonoxide version also provides a W-shaped notch on the pliers jaws for slitting textile insulation
| Plier Type | Diagonal Crushing & Slitting |
| Jaw Width | 23/32 in |
| Overall Length | 6.0625 in |
| Grip | Cushioned |
| Jaw Length | 13/16 in |
| Trade Mark | Crescent® |
| Jaw Thickness | 7/16 in |
| Weight | 0.19 LB |

