- 6 1/16" Overall Length
- 13/16" Jaw Length
- Diagonal Skinning & Stripping Pliers
features
- Two are also provided with a second 0.027/0.032" skinning hole for removing the conductor covering of 22 gage station wire and F cross connect wire
- V shaped notches are provided on the edges of the plier's jaw for use in skinning PVC insulated wire
- There is a flat area with serrations between the handles below the joint for crushing insulation
- The pliers are available with or without an aluminum oxide insulation coating on the outside nose surface 5/8" from the tip
- 0.042/0.047" skinning hole is provided for removing the rubber insulation of service wires
- For use on rubber-covered service wires such as high strength drop wire, distributing frame wire and switchboard wire
| Trade Mark | Crescent® |
| Grip | Cushioned |
| Overall Length | 6.0625 in |
| Jaw Thickness | 7/16 in |
| Jaw Width | 23/32 in |
| Plier Type | Diagonal Skinning & Stripping |
| Jaw Length | 13/16 in |
| Weight | 0.44 LB |

