- 1" x 50' English Graduated/Decimal Feet, Feet/Inches
features
- Unique blade graphics simplify layout work.
- 1" wide steel blade, unique among 50' tape measures
- rigid 1" blade allows user to push the blade for one-man use
- 7 1/2 ft stand-out, just like a power tape
- Durable ABS case in Hi-Viz yellow (EL50) or orange is easy to find on the jobsite
- Ribbed instert makes tape easy to hold on to.
- Virtually unbreakable Quad Hook
- four rivets for extra strength
- Convenient removable belt clip
| Inch/Metric | Inch |
| Blade Style | B20 |
| Width | 1 in |
| Replacement Blade No. | None |
| Length | 50 ft |
| Trade Mark | Lufkin® |
| Weight | 6.23 LB |

