- 6 1/2" Overall Length
- 1 3/16" Jaw Length
- Thin Long Nose Pliers - Serrated Jaw
features
- Thin long nose pliers
- General-purpose use for pick-up and wire forming
- Accu-Lite handles
- Features fine serrated jaws
| Overall Length | 6.5 in |
| Jaw Thickness | 9/32 in |
| Point Thickness | 5/64 in x 1/16 in |
| Jaw Width | 7/16 in |
| Plier Type | Thin Long Nose Pliers - Serrated Jaw |
| Jaw Length | 1 3/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 43127170010 |

