- 6 5/8" Overall Length
- 1 7/8" Jaw Length
- Specific Use Long Nose Pliers
features
- Inside gripping jaws are provided with mating grooves near the joint for use in pressing .032/.035 brass sleeves
- The inner surfaces of the jaws of these pliers are knurled near the end to facilitate gripping wire, binding post nuts, etc
| Plier Type | Specific Use Long Nose |
| Jaw Length | 1 7/8 in |
| Trade Mark | Crescent® |
| Overall Length | 6.625 in |
| Grip | Cushioned |
| Jaw Width | 11/16 in |
| Jaw Thickness | 3/8 in |
| Weight | 0.35 LB |

