- 6 1/2" Overall Length
- 1 3/16" Jaw Length
- Fine Point Needle Nose Pliers - Fine Serrated Jaw
features
- Fine point needle nose pliers
- Positive gripping of fine wires of subminiature components
- Long, thin nose with fine serrated jaws
- Accu-Lite handles
| Plier Type | Fine Point Needle Nose Pliers - Fine Serrated Jaw |
| Jaw Length | 1 3/16 in |
| Point Thickness | 5/64 in x 1/16 in |
| Overall Length | 6.5 in |
| Jaw Width | 7/16 in |
| Jaw Thickness | 9/32 in |
| Weight | 0.16 LB |
| EAN or UPC | 43127170904 |

