- Economy Tweezers
- Very Fine Straight Point
- 4 1/2" Long
- Stainless Anti-Acid
- Non-Magnetic
| Point Style | Straight |
| Type | Economy |
| Point Size | Very Fine |
| Magnetic | No |
| Length | 4 1/2 in |
| Serrations | N/A |
| Material | Stainless Anti-Acid |
| Usage | Micro Electronics |
| Cooper Family | ERE001 - High Precision Tweezers |
| Weight | 0.06 LB |
| EAN or UPC | 37103157768 |

