- 10 " Smooth Jaw Tongue & Groove Pliers
features
- Made from the finest quality tool steel.
- Designed to grip PVC pipe
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Straight, smooth jaws and self-locking jaw adjustment
- Red nonslip cushion handle grips and long handles give powerful leverage.
| Trade Mark | Crescent® |
| Grip | Cushioned |
| Plier Type | Smooth Straight Jaws |
| Overall Length | 10 in |
| Weight | 0.96 LB |

