- Hi-Viz® Orange Reel Fiberglass Tape
- 100 ft Long x 1/2" Wide
| Blade Material | Fiberglass |
| Length | 100 ft |
| End Type | Folding Hook |
| Blade Finish | Yellow Clad |
| Type | Single Side Tape |
| Weight | 1.65 LB |
| EAN or UPC | 37103224057 |
| Blade Material | Fiberglass |
| Length | 100 ft |
| End Type | Folding Hook |
| Blade Finish | Yellow Clad |
| Type | Single Side Tape |
| Weight | 1.65 LB |
| EAN or UPC | 37103224057 |