- Hi-Viz® Orange Reel Fiberglass Tape
- 150 ft Long x 1/2" Wide
| End Type | Folding Hook |
| Type | Single Side Tape |
| Blade Finish | Yellow Clad |
| Length | 150 ft |
| Blade Material | Fiberglass |
| Weight | 1.82 LB |
| EAN or UPC | 37103224071 |
| End Type | Folding Hook |
| Type | Single Side Tape |
| Blade Finish | Yellow Clad |
| Length | 150 ft |
| Blade Material | Fiberglass |
| Weight | 1.82 LB |
| EAN or UPC | 37103224071 |