- Hi-Viz® Orange Reel Fiberglass Tape
- 200 ft Long x 1/2" Wide
| Type | Single Side Tape |
| Length | 200 ft |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Graduation(s) | 10ths, 100ths |
| Weight | 2.0 LB |
| EAN or UPC | 37103224064 |
| Type | Single Side Tape |
| Length | 200 ft |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Graduation(s) | 10ths, 100ths |
| Weight | 2.0 LB |
| EAN or UPC | 37103224064 |