- Hi-Viz® Orange Reel Fiberglass Tape
- 300 ft Long x 1/2" Wide
| End Type | Folding Hook |
| Blade Finish | Yellow Clad |
| Blade Material | Fiberglass |
| Type | Single Side Tape |
| Length | 300 ft |
| Weight | 3.0 LB |
| EAN or UPC | 37103224118 |
| End Type | Folding Hook |
| Blade Finish | Yellow Clad |
| Blade Material | Fiberglass |
| Type | Single Side Tape |
| Length | 300 ft |
| Weight | 3.0 LB |
| EAN or UPC | 37103224118 |