- Hi-Viz® Orange Reel Fiberglass Tape
- 30 m Long x 13 mm Wide
| Type | Single Side Tape |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Length | 30.000 m |
| Weight | 1.65 LB |
| EAN or UPC | 37103224101 |
| Type | Single Side Tape |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Length | 30.000 m |
| Weight | 1.65 LB |
| EAN or UPC | 37103224101 |