- Hi-Viz® Orange Reel Fiberglass Tape
- 100 ft, 30 m Long x 1/2 in, 13 mm Wide
| Graduation(s) | 10ths, 100ths |
| Blade Material | Fiberglass |
| Type | Single Side Tape |
| Length | 100 ft |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Weight | 1.65 LB |
| EAN or UPC | 37103224163 |
| Graduation(s) | 10ths, 100ths |
| Blade Material | Fiberglass |
| Type | Single Side Tape |
| Length | 100 ft |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Weight | 1.65 LB |
| EAN or UPC | 37103224163 |