- Hi-Viz® Orange Reel Fiberglass Tape
- 50 m Long x 13 mm Wide
| Type | Single Side Tape |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Length | 50.000 m |
| Blade Material | Fiberglass |
| Weight | 1.75 LB |
| EAN or UPC | 37103224170 |
| Type | Single Side Tape |
| Blade Finish | Yellow Clad |
| End Type | Folding Hook |
| Length | 50.000 m |
| Blade Material | Fiberglass |
| Weight | 1.75 LB |
| EAN or UPC | 37103224170 |