- Hi-Viz® Orange Reel Fiberglass Tape
- 164 ft, 50 m Long x 1/2 in, 13 mm Wide
| End Type | Folding Hook |
| Type | Double Side Tape |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| Length | 164 ft |
| Weight | 1.75 LB |
| EAN or UPC | 37103224149 |
| End Type | Folding Hook |
| Type | Double Side Tape |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| Length | 164 ft |
| Weight | 1.75 LB |
| EAN or UPC | 37103224149 |