- Hi-Viz® Orange Reel Fiberglass Tape
- 200 ft, 60 m Long x 1/2 in, 13 mm Wide
| Blade Finish | Yellow Clad |
| Blade Material | Fiberglass |
| Length | 200 ft |
| End Type | Folding Hook |
| Type | Double Side Tape |
| Weight | 2.0 LB |
| EAN or UPC | 37103224194 |
| Blade Finish | Yellow Clad |
| Blade Material | Fiberglass |
| Length | 200 ft |
| End Type | Folding Hook |
| Type | Double Side Tape |
| Weight | 2.0 LB |
| EAN or UPC | 37103224194 |