- Hi-Viz® Orange Reel Fiberglass Tape
- 330 ft, 100 m Long x 1/2 in, 13 mm Wide
| End Type | Folding Hook |
| Length | 330 ft |
| Type | Double Side Tape |
| Blade Finish | Yellow Clad |
| Blade Material | Fiberglass |
| Weight | 3.25 LB |
| EAN or UPC | 37103224187 |
| End Type | Folding Hook |
| Length | 330 ft |
| Type | Double Side Tape |
| Blade Finish | Yellow Clad |
| Blade Material | Fiberglass |
| Weight | 3.25 LB |
| EAN or UPC | 37103224187 |